Motion
P31-14M-115F
HTD Idler Sprocket - 14 mm Pitch, 31 Teeth, 1.0000 in Bore, 115 mm Belt Width, Steel Material
MI ITEM #00769006
MFR #P31-14M-115F
List Price$352.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Idler Sprocket - 14 mm Pitch, 31 Teeth, 1.0000 in Bore, 115 mm Belt Width, Steel Material
MI ITEM #00769006
MFR #P31-14M-115F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$352.74/each for your price

Overview

Mfr description
P31-14M-115F PULLEY

Specifications

  • Belt Type
    HTD
  • Pitch
    14 mm
  • Number Of Teeth
    31
  • Belt Width
    115 mm
  • Bore Diameter
    1.0000 in
  • Outside Diameter
    5.3330 in
  • Pulley Material
    Steel
  • Face Width
    4.7500 in
  • Type Of Bearing
    Needle Bearing
  • Manufacturer Product Page
  • For Belt Width
    115 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text