Specifications
Dimensions
- Maximum Travel6.0000 in
- Mounting Hole Diameter0.8125 in
- Overall Width4.0000 in
Details
- Adjustment TypeHeavy Duty Arm
- Mount TypeFrame Mount
- Product TypesHeavy Duty Tensioner
- SeriesBB3
Overview
Mfr description
BB3 HEAVY DUTY TENSIONER ONLY