Motion
P19-8M-30F
HTD Idler Sprocket - 8 mm Pitch, 19 Teeth, 1.0000 in Bore, 30 mm Belt Width, Steel Material
Mi Item #00769039
MFR #P19-8M-30F
Price$79.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Idler Sprocket - 8 mm Pitch, 19 Teeth, 1.0000 in Bore, 30 mm Belt Width, Steel Material
Mi Item #00769039
MFR #P19-8M-30F

Mfr description
P19-8M-30F HTD IDLER SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.87/each

Specifications

Dimensions

  • Belt Width
    30 mm
  • Bore Diameter
    1.0000 in
  • Face Width
    1.3125 in
  • For Belt Width
    30 mm
  • Outside Diameter
    1.8510 in
  • Pitch
    8 mm

Details

  • Belt Type
    HTD
  • Manufacturer Product Page
  • Number Of Teeth
    19
  • Pulley Material
    Steel
  • Type Of Bearing
    Needle Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)