Motion
P27-14M-40F
HTD Idler Sprocket - 14 mm Pitch, 27 Teeth, 1.0000 in Bore, 40 mm Belt Width, Steel Material
MI ITEM #00769098
MFR #P27-14M-40F
Price$112.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Idler Sprocket - 14 mm Pitch, 27 Teeth, 1.0000 in Bore, 40 mm Belt Width, Steel Material
MI ITEM #00769098
MFR #P27-14M-40F

Mfr description
P27-14M-40F HTD IDLER SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.75/each

Specifications

Dimensions

  • Belt Width
    40 mm
  • Bore Diameter
    1.0000 in
  • Face Width
    1.6250 in
  • For Belt Width
    40 mm
  • Outside Diameter
    4.6250 in
  • Pitch
    14 mm

Details

  • Belt Type
    HTD
  • Manufacturer Product Page
  • Number Of Teeth
    27
  • Pulley Material
    Steel
  • Type Of Bearing
    Needle Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)