Motion
101-1813-009
Hydraulic Gerotor Spool Valve Motor - H-Series, 3.60 in³/r, 2-Bolt Flange - 3.25 in Pilot
MI ITEM #00769116
MFR #101-1813-009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gerotor Spool Valve Motor - H-Series, 3.60 in³/r, 2-Bolt Flange - 3.25 in Pilot
MI ITEM #00769116
MFR #101-1813-009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
101-1813 MOTOR
  • Time-tested Char-Lynn drive set
  • Three moving components (gerotor-star, drive, and shaft)
  • Optimized drive running angle
  • Three-zone pressure design (inlet, return and case)
  • Variety of displacements, shafts and mounts
  • Special options to meet customer needs

Specifications

  • Series
    H-Series
  • Displacement
    3.60 in³/r
  • Maximum RPM-Continuous
    585 rpm
  • Continuous Torque
    802 in
  • Continuous Pressure
    1800 psi
  • Continuous Flow Rate
    15 gpm
  • Motor Port Type
    Manifold (5/16-18 UNC Bolt Threads)
  • Motor Port Size
    Manifold
  • Shaft Type
    Straight
  • Output Shaft Size
    1 in Straight - .31 in Crosshole - Extra Length
  • Seal Type
    Standard
  • Case Drain
    No Case Drain
  • Inlet And Outlet Port Size
    Manifold Ports 5/16-18 UNC Thread
  • Actual Port Type
    Manifold (.3125-18 Unc Thd.)
  • Actual Output Shaft
    25.4 [1.00] Dia. Straight With 7.9 [.31] Dia. Crosshole 11.2 [.44] From End, 5.6 [.22] Extra Length
  • Actual Mounting Flange
    2 Bolt Std: 82.6 [3.25] Dia. X 3.0 [.12] Pilot, 13.59 [.535] Dia. Mounting
  • Max Operating Temperature
    180 °F
  • Overall Height
    3.87 in
  • Overall Length
    6.60 in
  • Overall Width
    5.27 in
  • Intermittent Flow Rate
    17 gpm
  • Intermittent Pressure
    2400 psi
  • Intermittent Torque
    1076 in
  • Mounting Type
    2-Bolt Flange - 3.25 in Pilot
  • Replacement Buna Seal Kit
    007 Design - 60023-000, 008 & 009 Design - 60540-000
  • Replacement Viton Seal Kit
    007 Design - 60032-000, 008 & 009 Design - 60544-000
  • Replacement Bearing Race
    007, 008 & 009 Design - 7462-000
  • Replacement Needle Thrust Bearing
    007, 008 & 009 Design - 7537-000
  • Replacement Output Shaft
    007, 008 & 009 Design - 7360-007
  • Replacement Geroler - Sold Separately
    10
  • Replacement Gerotor Sold Seprately
    009 Design - 21850-023
  • Replacement Drive - Sold Separately
    009 Design - 22250-000
  • Replacement Short Cap Screw Mnt End
    007, 008 & 009 Design - 16292-088 - 4 Required
  • Replacement Long Cap Screw Cap End
    009 Design - 16294-162 - 7 Required
  • Replacement Rear Housing
    009 Design - 22230-003, 008 & 007 Design - 7359-003
  • Replacement Mounting Flange
    009 & 008 Design 22000-001, 007 Design 7463-000
  • Weight
    11.5 lbs
  • Recommended Fluids
    Premium Quality, Anti-Wear Type Hydraulic Oil with A Viscosity Of Not Less Than 701 Sus or 13Cst with Best Range Of 100 - 200 Sus or 20 - 43 Cst At Operating Temperature,
  • Recommended Filtration
    Per Iso Cleanliness Code. Level 18/13
  • Repair Manual#
    7-117
  • Repair Parts Drawing#
    6-121
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Parts And Repair Manual
  • Product Brochure
  • Max Continuous Oil Viscosity
    100 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    Manifold Ports (.3125-18 UNC-2B Mounting Holes)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text