Motion
1056-S4
Lever Grease Gun - 10000 psi Maximum Operating Pressure, 16 oz Capacity, 18.0000 in Hose Length
MI ITEM #00769166
MFR #1056-S4
Your Price$273.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Grease Gun - 10000 psi Maximum Operating Pressure, 16 oz Capacity, 18.0000 in Hose Length
MI ITEM #00769166
MFR #1056-S4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$273.94/each(List $394.48)

Overview

Mfr description
1056-S4 GREASE GUN 16OZ, NO EXTE N.
  • 3-way loading: 14 oz. cartridge, suction or fast refill from Alemite Loader Pump through loader fitting
  • Air vent (bleeder valve)
  • Vinyl handle cover provides a sure grip
  • Die-cast steel head provides additional durability
  • Zinc-plated finish
  • Patented follower allows cartridge or bulk loading without gun disassembly
  • Gun outlet: 1/8" NPTF

Specifications

  • Maximum Operating Pressure
    10000 psi
  • Capacity
    16 oz
  • Hose Length
    18.0000 in
  • Outlet Thread Size
    1/8 in
  • Outlet Thread Type
    NPTF
  • Fill Type
    3-Way
  • UPC_NO
    098468149232
  • Features & Benefits
    • 3-way loading: 14 oz. cartridge, suction or fast refill from Alemite Loader Pump through loader fitting • Air vent (bleeder valve) • Vinyl handle cover provides a sure grip • Die-cast steel head provides additional durability • Zinc-plated finish • Patented follower allows cartridge or bulk loading without gun disassembly • Gun outlet: 1/8" NPTF
  • Weight
    4.70 lbs
  • Thread Size
    0.1250 in
  • Operating Pressure
    10000 psi
  • Thread Type
    NPTF
  • Product Type
    Grease Guns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text