Motion
1BU4B
V-belt Idler Pulley - B Belt Section, 1 Groove, 0.6350 in Bore, 4.0000 in OD, 0.7200 in Length Thru Bore
Mi Item #00769169
MFR #1BU4B
Price$69.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Idler Pulley - B Belt Section, 1 Groove, 0.6350 in Bore, 4.0000 in OD, 0.7200 in Length Thru Bore
Mi Item #00769169
MFR #1BU4B

Mfr description
1BU4B V-PULLEY W/ BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.32/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    0.6350 in
  • Face Width
    0.8750 in
  • Length Through Bore
    0.7200 in
  • Outside Diameter
    4.0000 in
  • Weight
    1.3 lbs, 0.59 kg

Details

  • Bearing Closure Type
    Sealed
  • Hub Type
    No Hub
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Number Of Belt Grooves
    1
  • Number Of Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • Pulley Construction
    Plain
  • Pulley Material
    Cast Iron
  • Type Of Bearing
    One Ball Bearing
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)