Motion
4015-A4
Pistol Grease Gun - 1800 psi Maximum Operating Pressure, 16 oz Capacity
Mi Item #00769197
MFR #4015-A4
Price$359.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pistol Grease Gun - 1800 psi Maximum Operating Pressure, 16 oz Capacity
Mi Item #00769197
MFR #4015-A4

Mfr description
4015-A4 GREASE GUN 16 OZ. 2000PS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$359.95/each

Specifications

Dimensions

  • Operating Pressure
    1800 psi
  • Weight
    4.00 lbs

Details

  • Capacity
    16 oz
  • Fill Type
    3-Way
  • Flow Rate
    7 oz/stroke
  • Hose Type
    Rigid
  • Includes
    Rigid Extension
  • Maximum Operating Pressure
    1800 psi
  • Product Type
    Grease Guns
  • UPC_NO
    098468149294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)