Motion
P2B
Flat Belt Idler Pulley - 0.6350 to 0.6400 in Bore, 2.4375 in Face Width, 4.5000 in OD, Cast Iron Material
MI ITEM #00769219
MFR #P2B
Price$197.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Belt Idler Pulley - 0.6350 to 0.6400 in Bore, 2.4375 in Face Width, 4.5000 in OD, Cast Iron Material
MI ITEM #00769219
MFR #P2B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$197.96/each

Specifications

Dimensions

  • Bore Diameter
    0.6350 in
  • Face Diameter
    4.0000 in
  • Face Width
    2.4375 in
  • Flat Surface Width
    2.0625 in
  • Outside Diameter
    4.5000 in

Details

  • Flat Surface Type
    Flat
  • Pulley Material
    Cast Iron
  • Type Of Bearing
    Ball Bearing
  • With Flanges
    With Flanges

Overview

Mfr description
P2B FLANGE PULLEY W/BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought