Motion
6243-J3
Lever Grease Gun - 10000 psi Maximum Operating Pressure, 24 oz Capacity
MI ITEM #00769231
MFR #6243-J3
Price$747.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Grease Gun - 10000 psi Maximum Operating Pressure, 24 oz Capacity
MI ITEM #00769231
MFR #6243-J3

Mfr description
6243-J3 SEVERE DUTY GREASE GUN
  • 3-way loading: 14 oz. cartridge, suction or fast refill from Alemite Loader Pump through loader fitting
  • Air vent (bleeder valve)
  • Cast-iron head provides additional durability
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$747.79/each

Specifications

Dimensions

  • Operating Pressure
    10000 psi
  • Outlet Thread Size
    1/4 in
  • Thread Size
    0.2500 in
  • Weight
    7.60 lbs

Details

  • Capacity
    24 oz
  • Features & Benefits
    • 3-way loading: 14 oz. cartridge, suction or fast refill from Alemite Loader Pump through loader fitting • Air vent (bleeder valve) • Cast-iron head provides additional durability • Zinc-plated finish • Patented follower allows cartridge or bulk loading without gun disassembly • Gun outlet: 1/4" NPTF
  • Fill Type
    3-Way
  • Flow Rate
    20 oz/stroke
  • Includes
    Loader Fitting
  • Maximum Operating Pressure
    10000 psi
  • Outlet Thread Type
    NPTF
  • Product Type
    Grease Guns
  • Thread Type
    NPTF
  • UPC_NO
    098468105764

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)