Motion
PBB
Flat Belt Idler Pulley - 0.6350 to 0.6400 in Bore, 0.8750 in Face Width, 2.5000 in OD, Cast Iron Material
MI ITEM #00769259
MFR #PBB
Price$97.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Belt Idler Pulley - 0.6350 to 0.6400 in Bore, 0.8750 in Face Width, 2.5000 in OD, Cast Iron Material
MI ITEM #00769259
MFR #PBB

Mfr description
PBB BALL BRG FLANGE PULLEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.54/each

Specifications

Dimensions

  • Bore Diameter
    0.6350 in
  • Face Diameter
    2.2500 in
  • Face Width
    0.8750 in
  • Flat Surface Width
    0.6875 in
  • Outside Diameter
    2.5000 in

Details

  • Flat Surface Type
    Flat
  • Pulley Material
    Cast Iron
  • Type Of Bearing
    Ball Bearing
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)