Motion
325540-2
Lever Grease Gun - 15000 psi Maximum Operating Pressure, 12 oz Capacity
MI ITEM #00769308
MFR #325540-2
Price$3,458.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Grease Gun - 15000 psi Maximum Operating Pressure, 12 oz Capacity
MI ITEM #00769308
MFR #325540-2

Mfr description
325540-2 GREASE GUN PACKAGE-SAF-T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,458.99/each

Specifications

Dimensions

  • Operating Pressure
    15000 psi
  • Outlet Thread Size
    1/4 in
  • Thread Size
    0.2500 in
  • Weight
    22.50 lbs

Details

  • Capacity
    12 oz
  • Fill Type
    Loader Pump
  • Flow Rate
    24 oz/stroke
  • Hose Type
    Flexible
  • Includes
    Swivel B52750
  • Maximum Operating Pressure
    15000 psi
  • Outlet Thread Type
    NPTF
  • Product Type
    Grease Guns
  • Thread Type
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)