Motion
BF4501
Flat Belt Idler Pulley - 0.6693 in Bore, 1.3900 in Face Width, 4.5000 in OD, Nylon Material
Mi Item #00769311
MFR #BF4501
Price$51.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Belt Idler Pulley - 0.6693 in Bore, 1.3900 in Face Width, 4.5000 in OD, Nylon Material
Mi Item #00769311
MFR #BF4501

Mfr description
BF-4501 FLAT BELT IDLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.59/each

Specifications

Dimensions

  • Bore Diameter
    0.6693 in
  • Face Diameter
    4.0000 in
  • Face Width
    1.3900 in
  • Flat Surface Width
    1.0900 in
  • Outside Diameter
    4.5000 in

Details

  • Flat Surface Type
    Flat
  • Pulley Material
    Nylon
  • Type Of Bearing
    Ball Bearing
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)