Motion
54269
Rigid Extension with Coupler - 1/8" NPTF Male
Mi Item #00769344
MFR #54269
Price$114.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Extension with Coupler - 1/8" NPTF Male
Mi Item #00769344
MFR #54269

Mfr description
54269 RIGID EXTENSION AND COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.05/each

Specifications

Dimensions

  • Length
    8 in
  • Thread Size
    0.1250 in
  • Weight
    0.50 lbs

Details

  • Includes
    Jaw Coupler
  • Manufacturer Upc Number
    098468105696
  • Product Type
    Grease Gun Adapters, Extensions & Injector Needles
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)