Motion
SD-B
Quick Disconnect Idler Bushing - SD Bushing, 3.1250 in Flg OD, 0.4375 in Flg Thickness, Cast Iron Material
MI ITEM #00769367
MFR #SD-B
Price$114.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Idler Bushing - SD Bushing, 3.1250 in Flg OD, 0.4375 in Flg Thickness, Cast Iron Material
MI ITEM #00769367
MFR #SD-B

Mfr description
SD-B BUSHING W/ BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.01/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.6875 in
  • Bore Diameter
    0.6350 to 0.6400 in
  • Bushing Size
    SD
  • Flange Outside Diameter
    3.1250 in
  • Flange Thickness
    0.4375 in
  • Length Through Bore
    2.0625 in

Details

  • Includes
    (2) Ball Bearings
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    QD Idler Shaft Bushings
  • Type Of Bearing
    Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)