Motion
SK-B
Quick Disconnect Idler Bushing - SK Bushing, 0.7500 in Shaft Dia., 3.7500 in Flg OD, 0.5625 in Flg Thickness, Cast Iron Material
MI ITEM #00769382
MFR #SK-B
Your Price$146.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Idler Bushing - SK Bushing, 0.7500 in Shaft Dia., 3.7500 in Flg OD, 0.5625 in Flg Thickness, Cast Iron Material
MI ITEM #00769382
MFR #SK-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$146.80/each(List $199.17)

Overview

Mfr description
SK-B BUSHING W/ BALL BRG

Specifications

  • Bushing Size
    SK
  • Flange Outside Diameter
    3.7500 in
  • Flange Thickness
    0.5625 in
  • Length Through Bore
    1.9375 in
  • Material
    Cast Iron
  • Type Of Bearing
    Ball Bearings
  • Bore Diameter
    0.7500 in
  • Bolt Circle Diameter
    3.3125 in
  • Number Of Bolt Holes
    3
  • Manufacturer Product Page
  • Includes
    (2) Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text