Motion
1610-B
Tapered Idler Bushing - 1610 Bushing, 0.6250 in Shaft Dia., 2.2500 in OD, 1.0000 in OAL, Cast Iron Material
MI ITEM #00769398
MFR #1610-B
Price$108.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Idler Bushing - 1610 Bushing, 0.6250 in Shaft Dia., 2.2500 in OD, 1.0000 in OAL, Cast Iron Material
MI ITEM #00769398
MFR #1610-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$108.80/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.1250 in
  • Bushing Size
    1610
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    2.2500 in
  • Overall Length
    1.0000 in
  • Shaft Diameter
    0.6250 in

Details

  • Manufacturer Product Page
  • Material
    Cast Iron
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
1610B BUSHING W/ BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought