Motion
1615-B
Tapered Idler Bushing - 1615 Bushing, 0.6250 in Shaft Dia., 2.2500 in OD, 1.5000 in OAL, Cast Iron Material
MI ITEM #00769413
MFR #1615-B
Price$119.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Idler Bushing - 1615 Bushing, 0.6250 in Shaft Dia., 2.2500 in OD, 1.5000 in OAL, Cast Iron Material
MI ITEM #00769413
MFR #1615-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$119.88/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.1250 in
  • Bushing Size
    1615
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    2.2500 in
  • Overall Length
    1.5000 in
  • Shaft Diameter
    0.6250 in

Details

  • Manufacturer Product Page
  • Material
    Cast Iron
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
1615B BUSHING W/ BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought