Motion
2012-B
Tapered Idler Bushing - 2012 Bushing, 0.7500 in Shaft Dia., 2.7500 in OD, 1.2500 in OAL, Cast Iron Material
Mi Item #00769436
MFR #2012-B
Price$121.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Idler Bushing - 2012 Bushing, 0.7500 in Shaft Dia., 2.7500 in OD, 1.2500 in OAL, Cast Iron Material
Mi Item #00769436
MFR #2012-B

Mfr description
2012B BUSHING W/ BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.38/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.6250 in
  • Bushing Size
    2012
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    2.7500 in
  • Overall Length
    1.2500 in
  • Shaft Diameter
    0.7500 in

Details

  • Manufacturer Product Page
  • Material
    Cast Iron
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)