Motion
IS500
Tensioner Parts & Hardware - Machined Shoulder Stud, 2.5000 in OAL, Steel Material
MI ITEM #00769452
MFR #IS500
Your Price$18.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tensioner Parts & Hardware - Machined Shoulder Stud, 2.5000 in OAL, Steel Material
MI ITEM #00769452
MFR #IS500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.34/each(List $21.09)

Overview

Mfr description
IS-500 MACHINE SHOULDER STUD

Specifications

  • Product Types
    Machined Shoulder Stud
  • Material
    Steel
  • Overall Length
    2.5000 in
  • Thread Size A
    1/2-13
  • Shoulder Length
    0.2500 in
  • Thread Size B
    1/2-13
  • Base Diameter
    1.0000 in
  • Shoulder Diameter
    1.0000 in
  • Base Length
    1/4 in
  • Manufacturer Product Page
  • Thread Length
    2-1/2 in
  • Weight
    0.24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text