Motion
IS165
Tensioner Parts & Hardware - Machined Shoulder Stud, 2.6250 in OAL, Steel Material
MI ITEM #00769468
MFR #IS165
List Price$21.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tensioner Parts & Hardware - Machined Shoulder Stud, 2.6250 in OAL, Steel Material
MI ITEM #00769468
MFR #IS165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.09/each for your price

Overview

Mfr description
IS-165 MACHINE SHOULDER STUD

Specifications

  • Product Types
    Machined Shoulder Stud
  • Material
    Steel
  • Overall Length
    2.6250 in
  • Thread Size A
    3/4-16
  • Shoulder Length
    0.2500 in
  • Thread Size B
    1/2-13
  • Shoulder Diameter
    1.1250 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text