Motion
IS166
Tensioner Parts & Hardware - Machined Shoulder Stud, 2.4375 in OAL, Steel Material
Mi Item #00769484
MFR #IS166
Price$22.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tensioner Parts & Hardware - Machined Shoulder Stud, 2.4375 in OAL, Steel Material
Mi Item #00769484
MFR #IS166

Mfr description
IS-166 MACHINE SHOULDER STUD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.78/each

Specifications

Dimensions

  • Base Diameter
    1-1/8 in
  • Base Length
    1/4 in
  • Overall Length
    2.4375 in
  • Shoulder Diameter
    1.1250 in
  • Shoulder Length
    0.2500 in
  • Thread Length
    2-7/16 in
  • Thread Size A
    1/2-13
  • Thread Size B
    5/8-11
  • Weight
    0.37

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Types
    Machined Shoulder Stud
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)