Motion
IS1662
Tensioner Parts & Hardware - Machined Shoulder Stud, 3.6250 in OAL, Steel Material
Mi Item #00769526
MFR #IS1662
Price$28.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tensioner Parts & Hardware - Machined Shoulder Stud, 3.6250 in OAL, Steel Material
Mi Item #00769526
MFR #IS1662

Mfr description
IS-1662 MACHINE SHOULDER STUD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.61/each

Specifications

Dimensions

  • Base Diameter
    1-1/8 in
  • Base Length
    1/4 in
  • Overall Length
    3.6250 in
  • Shoulder Diameter
    1.1250 in
  • Shoulder Length
    0.2500 in
  • Thread Length
    3-5/8 in
  • Thread Size A
    3/4-16
  • Thread Size B
    5/8-11
  • Weight
    0.58

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Types
    Machined Shoulder Stud
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)