Motion
TMHN7

SKF
TMHN7

Bearing Lock Nut Spanner Wrench Set - Hook Style, 38 to 75 mm Capacity
Mi Item #00769536
MFR #TMHN7
Price$3,047.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMHN7

Bearing Lock Nut Spanner Wrench Set - Hook Style, 38 to 75 mm Capacity
Mi Item #00769536
MFR #TMHN7

Mfr description
TMHN7 SPANNER WRENCH
  • 7 different-sized spanners to fit nut sizes 5 to 11
  • Each spanner is equipped with a protractor and is clearly marked with the correct tightening angle for mounting SKF Self aligning ball bearings
  • 4 grip points on each spanner provide a better and safer grip on the nut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,047.91/each

Specifications

Dimensions

  • Weight
    5.70 lbs

Details

  • Diameter Capacity
    38 to 75 mm
  • Handle Style
    Plain
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577091451
  • Spanner Style
    Hook
  • UPC_NO
    7316577091451
  • Versatility
    Fixed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)