Motion
IS1664
Tensioner Parts & Hardware - Machined Shoulder Stud, 5.6250 in OAL, Steel Material
MI ITEM #00769557
MFR #IS1664
Price$34.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tensioner Parts & Hardware - Machined Shoulder Stud, 5.6250 in OAL, Steel Material
MI ITEM #00769557
MFR #IS1664

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.04/each

Specifications

Dimensions

  • Base Diameter
    1-1/8 in
  • Base Length
    1/4 in
  • Overall Length
    5.6250 in
  • Shoulder Diameter
    1.1250 in
  • Shoulder Length
    0.2500 in
  • Thread Length
    5-5/8 in
  • Thread Size A
    3/4-16
  • Thread Size B
    5/8-11
  • Weight
    0.75

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Types
    Machined Shoulder Stud

Overview

Mfr description
IS-1664 MACHINE SHOULDER STUD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought