Actual Mounting Flange
2 Bolt Std: 82.6 [3.25] Dia. X 3.0 [.12] Pilot, 13.59 [.535] Dia. Mounting
Actual Output Shaft
25.4 [1.00] Dia. Straight With 10.2 [.40] Dia. Crosshole 15.7 [.62] From End, And 1/4-20 Threaded Hole
Actual Port Type
Manifold (.3125-18 Unc Thd.)
Case Drain
No Case Drain
Continuous Flow Rate
15 gpm
Continuous Pressure
1800 psi
Displacement
4.50 in³/r
Intermittent Flow Rate
18 gpm
Intermittent Pressure
2400 psi
Manufacturer Catalog
Manufacturer Product Page
Max Continuous Oil Viscosity
100 Saybold universal second
Max Operating Temperature
180 °F
Max System Operating Temperature
-34°C to 82 °C
Maximum RPM-Continuous
469 rpm
Motor Port Type
Manifold (5/16-18 UNC Bolt Threads)
Mounting Type
2-Bolt Flange - 3.25 in Pilot
Parts And Repair Manual
Port Configuration
Manifold Ports (.3125-18 UNC-2B Mounting Holes)
Product Brochure
Recommended Filtration
Per Iso Cleanliness Code. Level 18/13
Recommended Fluids
Premium Quality, Anti-Wear Type Hydraulic Oil with A Viscosity Of Not Less Than 701 Sus or 13Cst with Best Range Of 100 - 200 Sus or 20 - 43 Cst At Operating Temperature,
Repair Manual#
7-117
Repair Parts Drawing#
6-121
Replacement Bearing Race
007, 008 & 009 Design - 7462-000
Replacement Buna Seal Kit
007 Design - 60023-000, 008 & 009 Design - 60540-000
Replacement Drive - Sold Separately
009 Design - 22250-000
Replacement Gerotor Sold Seprately
009 Design - 8277-024
Replacement Long Cap Screw Cap End
009 Design - 16294-162 - 7 Required
Replacement Mounting Flange
009 & 008 Design 22000-001, 007 Design 7463-000
Replacement Needle Thrust Bearing
007, 008 & 009 Design - 7537-000
Replacement Output Shaft
007, 008 & 009 Design - 7360-008
Replacement Rear Housing
009 Design - 22230-003, 008 & 007 Design - 7359-003
Replacement Short Cap Screw Mnt End
007, 008 & 009 Design - 16292-088 - 4 Required
Replacement Viton Seal Kit
007 Design - 60032-000, 008 & 009 Design - 60544-000
Seal Type
Standard
Series
H-Series
Shaft Type
Straight