Motion
F221D-14-B5

BOSTON GEAR
F221D-14-B5

F221 Hollow O/P Shaft Helical Reducer, 14:1 Ratio, No Base
MI ITEM #00769724
MFR #F221D-14-B5
Price$3,755.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F221D-14-B5

F221 Hollow O/P Shaft Helical Reducer, 14:1 Ratio, No Base
MI ITEM #00769724
MFR #F221D-14-B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,755.63/each

Specifications

Dimensions

  • Center Distance
    2.12 in
  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    221
  • Maximum Output RPM
    121.000 rpm
  • Maximum Output Torque
    431 in-lbs
  • Output Size
    1.0000 in
  • Ratio
    14:1
  • Weight
    20.00 lbs

Details

  • Assembly Type
    No Base
  • Housing Material
    Cast Iron with Standard Paint
  • Input Type
    C-Face Quill
  • Lubrication
    No Lubrication
  • Lubrication Hole Location
    No Lubrication Supplied
  • Manufacturer Catalog
  • Max Input Horsepower
    0.800 hp
  • Mounting
    Basic
  • Output Shaft Material
    Carbon Alloy Steel
  • Output Type
    Hollow Shaft
  • Reduction
    Double
  • Series
    F200
  • Standards Met
    AGMA
  • UPC_NO
    781711392041

Overview

Mfr description
F221D-14-B5 SPEED REDUCERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought