Motion
SF-B
Quick Disconnect Idler Bushing - SF Bushing, 1.0000 in Shaft Dia., 4.6250 in Flg OD, 0.5625 in Flg Thickness, Cast Iron Material
MI ITEM #00769738
MFR #SF-B
Your Price$309.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Idler Bushing - SF Bushing, 1.0000 in Shaft Dia., 4.6250 in Flg OD, 0.5625 in Flg Thickness, Cast Iron Material
MI ITEM #00769738
MFR #SF-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$309.57/each(List $357.54)

Overview

Mfr description
SF-B BUSHING

Specifications

  • Bushing Size
    SF
  • Flange Outside Diameter
    4.6250 in
  • Flange Thickness
    0.5625 in
  • Length Through Bore
    2.0625 in
  • Material
    Cast Iron
  • Type Of Bearing
    Ball Bearings
  • Bore Diameter
    1.0000 in
  • Bolt Circle Diameter
    3.8750 in
  • Number Of Bolt Holes
    3
  • Manufacturer Product Page
  • Includes
    (2) Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text