Motion
C600
Screw-Type Grease Gun - 8 oz Capacity, 12 in Hose Length
MI ITEM #00769779
MFR #C600
Your Price$285.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-Type Grease Gun - 8 oz Capacity, 12 in Hose Length
MI ITEM #00769779
MFR #C600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$285.47/each(List $393.94)

Overview

Mfr description
C-600 SCREW-TYPE HAND GUN (20751)

Specifications

  • Capacity
    8 oz
  • Hose Type
    Flexible & Rigid
  • Hose Length
    12 in
  • Outlet Thread Size
    1/4 in.
  • Outlet Thread Type
    NPTF
  • Manufacturer Upc Number
    098468113332
  • UPC_NO
    098468113332
  • Weight
    1.50 lbs
  • Thread Size
    0.1250 in
  • Thread Type
    NPTF
  • Product Type
    Grease Guns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text