Motion
7089
Alemite Hose Assembly
Mi Item #00769836
MFR #7089
Price$235.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alemite Hose Assembly
Mi Item #00769836
MFR #7089

Mfr description
7089 BUTTONHEAD HOSE ASSEMBLY
  • Economical and durable hose
  • 12,000 psi burst pressure
  • 1/8" NPTF(m) ends
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.58/each

Specifications

Dimensions

  • Overall Length
    12 in

Details

  • Features & Benefits
    • Economical and durable hose • 12,000 psi burst pressure • 1/8" NPTF(m) ends
  • For Use With
    Standard Button Head Fittings
  • Product Type
    Grease Gun Accessories
  • UPC_NO
    098468106082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)