Motion
F226D-10-B5

BOSTON GEAR
F226D-10-B5

Optimount Helical Gear Reducer - Double Reduction, 10:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Hollow Shaft Output, 1.2500 in Output Size, Basic Mount, 226 Reducer Size
MI ITEM #00769839
MFR #F226D-10-B5
Your Price$4,854.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F226D-10-B5

Optimount Helical Gear Reducer - Double Reduction, 10:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Hollow Shaft Output, 1.2500 in Output Size, Basic Mount, 226 Reducer Size
MI ITEM #00769839
MFR #F226D-10-B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,854.10/each(List $5,824.92)

Overview

Mfr description
F226D-10-B5 SPEED REDUCERS

Specifications

  • Reduction
    Double
  • Assembly Type
    No Base
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Input Size
    0.6250 in
  • Center Distance
    2.60 in
  • Output Type
    Hollow Shaft
  • Output Size
    1.2500 in
  • Mounting
    Basic
  • Output Shaft Material
    Carbon Alloy Steel
  • Manufacturer Reducer Size
    226
  • Series
    F200
  • Lubrication
    No Lubrication
  • Housing Material
    Cast Iron with Standard Paint
  • Lubrication Hole Location
    No Lubrication Supplied
  • Weight
    38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text