Motion
00205
Lubricant - No, 5 gal, Pail, Brown Color
MI ITEM #00769869
MFR #00205
Price$456.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - No, 5 gal, Pail, Brown Color
MI ITEM #00769869
MFR #00205

Mfr description
00205 (C00205) LPS2 IND. STRENGTH LUBE
  • Strong, multi-purpose lubricant and penetrant with added corrosion protection
  • Provides a non-drying, light, oily film for use on indoor/outdoor equipment
  • Reduces wear caused by friction and corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$456.61/each

Specifications

Dimensions

  • Boiling Point
    383 °F
  • Case Weight
    39 lbs
  • Container Size
    5 gal (US)
  • Freezing Point
    -58 °F
  • Net Weight
    33.36 lbs.
  • Shelf Life
    10 yr
  • Specific Gravity
    0.82
  • VOC Content
    0 %
  • Weight
    39.00 lbs

Details

  • Additives Included
    No Additives
  • Appearance
    Liquid
  • Application
    General Purpose
  • Certification
    NSF H2
  • Color
    Brown
  • Composition
    Hydrotreated Light Distillates, Petroleum Mineral Oil, Carbon Dioxide
  • Container Type
    Pail
  • Dielectric Strength
    33 kV
  • Features & Benefits
    • Strong, multi-purpose lubricant and penetrant with added corrosion protection • Provides a non-drying, light, oily film for use on indoor/outdoor equipment • Reduces wear caused by friction and corrosion • Loosens rusted or frozen parts • No chlorinated solvents • Inverta spray valve allows user to spray in an upright or inverted position • NSF® H2 registered #129026: (aerosol); #059848: (bulk) • Applications: Bearings and valves, cables and linkages, dies, bits and fasteners, engines and electric motors, metal parts, parts in storage, production equipment, pulleys and rollers, slides and tracks
  • Film Type
    Light Oily
  • Flammability
    Flammable
  • Flash Point
    174.2 °F
  • Food Grade
    No
  • GHS Flammability Rating
    Combustible Liquid (Category 4)
  • Lubricant Base
    Mineral Oil
  • Lubricant Film
    Wet
  • Lubrication Type
    Multipurpose Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078827002057
  • Max Operating Temperature
    350 °F
  • Military Standard
    MIL-C-23411A, MIL-C-81309D Type III, MIL-PRF-16173E Grade 3 Class
  • Min Operating Temperature
    -50 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -50 °F to 350 °F
  • Package Quantity
    1 Per Case
  • Product Types
    Heavy Duty Lubricant
  • Propellant
    Carbon Dioxide
  • Regulations
    FDA Regulation 40 C.F.R. 372
  • Series
    LPS 2
  • Standards Met
    NSF Registration #059848
  • Temperature Range
    -58 to 350 °F
  • Type
    Lubricant
  • UPC_NO
    078827002057
  • Viscosity
    Less than 7 cSt at 25 °C
  • Working Temperature
    -58 to 350 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)