Motion
NO. 1 7LB JUG
Machine Tool Series Gear Oil - 7 lb, Jug, 100 ISO, 30 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00769905
MFR #NO. 1 7LB JUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Tool Series Gear Oil - 7 lb, Jug, 100 ISO, 30 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00769905
MFR #NO. 1 7LB JUG

Mfr description
L0002-007 OIL NO.1 7LB JUG
  • 10W oil for high speed spindles, grinders
  • Superior protective coating of metals
  • Exceptional lubricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Boiling Point
    550 °F
  • Container Size
    7 lb
  • ISO Grade
    100
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    30
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • AGMA Number
    3
  • Application
    High speed spindles
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Jug
  • Flash Point
    199°C/390 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215600205
  • Oil Type
    Gear Oil
  • Pour Point
    -32°C/-25 °F
  • Product Type
    Gear Oil
  • Series
    SPO
  • UPC_NO
    089215600205
  • Viscosity
    92
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)