Motion
NO. 1 2LB BTL
Machine Tool Series Machine Oil - No, 1 qt, Bottle, 30 SAE Grade, 100 ISO Grade
Mi Item #00770002
MFR #NO. 1 2LB BTL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Tool Series Machine Oil - No, 1 qt, Bottle, 30 SAE Grade, 100 ISO Grade
Mi Item #00770002
MFR #NO. 1 2LB BTL

Mfr description
NO. 1 2LB JUG 00213
  • 10W oil for high speed spindles, grinders
  • Superior protective coating of metals
  • Exceptional lubricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    100
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    30
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Additives Included
    Anti-Friction
  • AGMA Number
    3
  • Application
    High speed spindles
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Bottle
  • Features & Benefits
    •10W oil for high speed spindles, grinders •Superior protective coating of metals •Exceptional lubricity
  • Flash Point
    199°C/390 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215600212
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Machine Oil
  • Pour Point
    -32°C/-25 °F
  • Product Type
    Machine Oil
  • UPC_NO
    089215600212
  • Viscosity
    92
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)