Motion
00216
Lubricant - No, 11 oz, Aerosol Can, Brown Color
Mi Item #00770045
MFR #00216
Price$26.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - No, 11 oz, Aerosol Can, Brown Color
Mi Item #00770045
MFR #00216

Mfr description
00216(C30216) 2 LUBRICANT 11OZ AEROSOL
  • Strong, multi-purpose lubricant and penetrant with added corrosion protection
  • Provides a non-drying, light, oily film for use on indoor/outdoor equipment
  • Reduces wear caused by friction and corrosion
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$26.27/each

Specifications

Dimensions

  • Boiling Point
    383 °F
  • Case Weight
    12 lbs
  • Container Size
    11 oz
  • Freezing Point
    -58 °F
  • Shelf Life
    5 yr
  • Specific Gravity
    0.82 to 0.86
  • VOC Content
    0 %
  • Weight
    12.00 lbs

Details

  • Appearance
    Aerosol Gas
  • Application
    General Purpose
  • Certification
    NSF H2
  • Color
    Brown
  • Composition
    Carbon Dioxide, Hydrotreated Light Distillates, Petroleum Mineral Oil
  • Container Type
    Aerosol Can
  • Dielectric Strength
    33 kV
  • Features & Benefits
    • Strong, multi-purpose lubricant and penetrant with added corrosion protection • Provides a non-drying, light, oily film for use on indoor/outdoor equipment • Reduces wear caused by friction and corrosion • Loosens rusted or frozen parts • No chlorinated solvents • Inverta spray valve allows user to spray in an upright or inverted position • NSF® H2 registered #129026: (aerosol); #059848: (bulk) • Applications: Bearings and valves, cables and linkages, dies, bits and fasteners, engines and electric motors, metal parts, parts in storage, production equipment, pulleys and rollers, slides and tracks
  • Film Type
    Non-Drying;Light;Oily
  • Flammability
    Flammable
  • Flash Point
    174.2 °F
  • Food Grade
    No
  • Lubricant Film
    Oily
  • Lubrication Type
    Heavy-Duty Lubricant
  • Manufacturer Product Page
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -58 °F
  • NSF Rating
    H2
  • Odor
    Slight petroleum odor. Cherry
  • Operating Temperature Range
    -58 to 350 °F
  • Package Quantity
    12 Per Case
  • Product Types
    Heavy Duty Lubricant
  • Propellant
    CO2
  • Regulations
    FDA Regulation 40 C.F.R. 372
  • Series
    LPS 2
  • Temperature Range
    -58 to 350 °F
  • Type
    Lubricant
  • UPC_NO
    078827302164
  • Viscosity
    Less than 7 cSt at 25 °C
  • Working Temperature
    -58 to 350 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)