Motion
42030
Mi Item #00770096
MFR #42030
Price$96.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00770096
MFR #42030

Mfr description
42030 BUTTON HEAD COUPLER
  • Provide quick, positive and leakproof connection with hydraulic fittings
  • Used with 1/4"-28 taper thread, 1/4"-28 straight, 1/8" PTF, 1/4" PTF, thread-forming, drive, metric, rivet, leakproof, special thread, Monel and stainless steel fittings
  • Used with standard or giant button head fittings only
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.70/each

Specifications

Dimensions

  • Female Thread Size
    7/16-27 in
  • Fitting Thread Size
    7/16 in
  • Operating Pressure
    10000 psi
  • Thread Size
    7/16-27 in
  • Weight
    0.30 lbs

Details

  • Coupler Style
    Standard Pull-On
  • Features & Benefits
    • Provide quick, positive and leakproof connection with hydraulic fittings • Used with 1/4"-28 taper thread, 1/4"-28 straight, 1/8" PTF, 1/4" PTF, thread-forming, drive, metric, rivet, leakproof, special thread, Monel and stainless steel fittings • Used with standard or giant button head fittings only
  • Female Thread Type
    NS
  • Fitting Thread Type
    NS
  • Manufacturer Upc Number
    098468105191
  • Thread Type
    NS-2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)