Motion
42031-A
Mi Item #00770148
MFR #42031-A
Price$107.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00770148
MFR #42031-A

Mfr description
42031-A BUTTON HEAD COUPLER
  • Provide quick, positive and leakproof connection with hydraulic fittings
  • Used with 1/4"-28 taper thread, 1/4"-28 straight, 1/8" PTF, 1/4" PTF, thread-forming, drive, metric, rivet, leakproof, special thread, Monel and stainless steel fittings
  • Used with standard or giant button head fittings only
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.97/each

Specifications

Dimensions

  • Female Thread Size
    1/8 in
  • Fitting Thread Size
    1/8 in
  • Operating Pressure
    10000 psi
  • Thread Size
    1/8 in
  • Weight
    0.30 lbs

Details

  • Coupler Style
    Standard Push-On
  • Features & Benefits
    • Provide quick, positive and leakproof connection with hydraulic fittings • Used with 1/4"-28 taper thread, 1/4"-28 straight, 1/8" PTF, 1/4" PTF, thread-forming, drive, metric, rivet, leakproof, special thread, Monel and stainless steel fittings • Used with standard or giant button head fittings only
  • Female Thread Type
    NPTF
  • Fitting Thread Type
    NPTF
  • Manufacturer Upc Number
    098468105214
  • Thread Type
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)