Motion
304301
MI ITEM #00770177
MFR #304301
Price$137.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00770177
MFR #304301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$137.90/each

Specifications

Dimensions

  • Female Thread Size
    7/16-27 in
  • Fitting Thread Size
    7/16 in
  • Operating Pressure
    15000 psi
  • Thread Size
    7/16-27 in
  • Weight
    0.40 lbs

Details

  • Coupler Style
    Giant Push-On
  • Female Thread Type
    NS
  • Fitting Thread Type
    NS
  • Manufacturer Upc Number
    098468100912
  • Thread Type
    NS-2

Overview

Mfr description
304301 GIANT BUTTON HEAD COUPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought