Motion
304300-A
Mi Item #00770210
MFR #304300-A
Price$169.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00770210
MFR #304300-A

Mfr description
304300-A GIANT BUTTON HEAD COUPLE
  • Hydraulic couplers provide quick, positive and leakproof connection with hydraulic fittings
  • Hydraulic couplers are used with 1/4"-28 taper thread, 1/4"-28 straight, 1/8" PTF, 1/4" PTF, thread-forming, drive, metric, rivet, leakproof, special thread, Monel and stainless steel fittings
  • Button head couplers are used with standard or giant button head fittings only
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.40/each

Specifications

Details

  • Comp
    6615-G Giant Button Head Fittings, 6707-A Hose Assembly
  • Type
    Button Head Coupler
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)