Motion
319702
Mi Item #00770259
MFR #319702
Price$229.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00770259
MFR #319702

Mfr description
319702 GIANT BUTTON HEAD COUPLE R
  • Hydraulic couplers provide quick, positive and leakproof connection with hydraulic fittings
  • Hydraulic couplers are used with 1/4"-28 taper thread, 1/4"-28 straight, 1/8" PTF, 1/4" PTF, thread-forming, drive, metric, rivet, leakproof, special thread, Monel and stainless steel fittings
  • Button head couplers are used with standard or giant button head fittings only
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$229.55/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4 in
  • Operating Pressure
    15000 psi
  • Thread Size
    1/4 in
  • Weight
    0.50 lbs

Details

  • Coupler Style
    Giant Pull-On
  • Features & Benefits
    • Hydraulic couplers provide quick, positive and leakproof connection with hydraulic fittings • Hydraulic couplers are used with 1/4"-28 taper thread, 1/4"-28 straight, 1/8" PTF, 1/4" PTF, thread-forming, drive, metric, rivet, leakproof, special thread, Monel and stainless steel fittings • Button head couplers are used with standard or giant button head fittings only
  • Fitting Thread Type
    PTF
  • Manufacturer Upc Number
    098468124383
  • Thread Type
    PTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)