Motion
F239D-14-B9

BOSTON GEAR
F239D-14-B9

Offset Helical Hollow Output Speed Reducer - Double Reduction, 14:1 Ratio, C-Face Quill Input, 1.1250 in Input Size, Hollow Shaft Output, 1.9375 in Output Size, Basic Mount, 239 Reducer Size
MI ITEM #00770261
MFR #F239D-14-B9
List Price$10,155.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F239D-14-B9

Offset Helical Hollow Output Speed Reducer - Double Reduction, 14:1 Ratio, C-Face Quill Input, 1.1250 in Input Size, Hollow Shaft Output, 1.9375 in Output Size, Basic Mount, 239 Reducer Size
MI ITEM #00770261
MFR #F239D-14-B9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,155.63/each for your price

Overview

Mfr description
F239D-14-B9 SPEED REDUCERS

Specifications

  • Reduction
    Double
  • Assembly Type
    No Base
  • Ratio
    14:1
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Input Size
    1.1250 in
  • Center Distance
    3.89 in
  • Output Type
    Hollow Shaft
  • Output Size
    1.9375 in
  • Mounting
    Basic
  • Output Shaft Material
    Carbon Alloy Steel
  • Manufacturer Reducer Size
    239
  • Series
    F200
  • Lubrication
    No Lubrication
  • UPC_NO
    781711392720
  • Housing Material
    Cast Iron with Standard Paint
  • Lubrication Hole Location
    No Lubrication Supplied
  • Weight
    99 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text