Motion
6304-C
MI ITEM #00770326
MFR #6304-C
Price$42.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00770326
MFR #6304-C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.20/each

Specifications

Dimensions

  • Female Thread Size
    1/8 in
  • Fitting Thread Size
    1/8 in
  • Operating Pressure
    10000 psi
  • Thread Size
    1/8 in
  • Weight
    0.10 lbs

Details

  • Features & Benefits
    • Provide quick, positive and leakproof connection with hydraulic fittings • Used with 1/4"-28 taper thread, 1/4"-28 straight, 1/8" PTF, 1/4" PTF, thread-forming, drive, metric, rivet, leakproof, special thread, Monel and stainless steel fittings
  • Female Thread Type
    NPTF
  • Fitting Thread Type
    NPTF
  • Manufacturer Upc Number
    098468105818
  • Material
    Steel
  • Thread Type
    NPTF

Overview

Mfr description
6304-C COUPLER, HYDR W/ BALL CHECK
  • Provide quick, positive and leakproof connection with hydraulic fittings
  • Used with 1/4"-28 taper thread, 1/4"-28 straight, 1/8" PTF, 1/4" PTF, thread-forming, drive, metric, rivet, leakproof, special thread, Monel and stainless steel fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought