Motion
F239D-20-B9

BOSTON GEAR
F239D-20-B9

F239 Hollow O/P Shaft Helical Reducer, 20:1 Ratio, No Base
MI ITEM #00770329
MFR #F239D-20-B9
Price$8,463.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F239D-20-B9

F239 Hollow O/P Shaft Helical Reducer, 20:1 Ratio, No Base
MI ITEM #00770329
MFR #F239D-20-B9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,463.02/each

Specifications

Dimensions

  • Center Distance
    3.89 in
  • Input Size
    1-1/8 in
  • Manufacturer Reducer Size
    239
  • Maximum Output RPM
    87.000 rpm
  • Maximum Output Torque
    3800 in-lbs
  • Output Size
    1.9375 in
  • Ratio
    20:1
  • Weight
    82.00 lbs

Details

  • Assembly Type
    No Base
  • Housing Material
    Cast Iron with Standard Paint
  • Input Type
    C-Face Quill
  • Lubrication
    No Lubrication
  • Lubrication Hole Location
    No Lubrication Supplied
  • Manufacturer Catalog
  • Max Input Horsepower
    4.360 hp
  • Mounting
    Basic
  • Output Shaft Material
    Carbon Alloy Steel
  • Output Type
    Hollow Shaft
  • Reduction
    Double
  • Series
    F200
  • Standards Met
    AGMA
  • UPC_NO
    781711392805

Overview

Mfr description
F239D-20-B9 SPEED REDUCERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought