Motion
51185
Mi Item #00770459
MFR #51185
Price$110.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00770459
MFR #51185

Mfr description
51185 PIN TYPE COUPLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.04/each

Specifications

Dimensions

  • Female Thread Size
    1/8 in
  • Fitting Thread Size
    1/8 in
  • Operating Pressure
    10000 psi
  • Thread Size
    1/8 in
  • Weight
    0.20 lbs

Details

  • Coupler Style
    With Wing
  • Female Thread Type
    NPTF
  • Finish
    Zinc Plated
  • Fitting Thread Type
    NPTF
  • Manufacturer Upc Number
    098468105573
  • Thread Type
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)