Specifications
Dimensions
- Continuous Torque802 in
- Inlet And Outlet Port SizeManifold Ports 5/16-18 UNC Thread
- Intermittent Torque1076 in
- Motor Port SizeManifold
- Output Shaft Size1 in Straight - .31 in Crosshole - Extra Length
- Overall Height3.31 in
- Overall Length6.60 in
- Overall Width3.38 in
- Weight11.5 lbs
Details
- Actual Mounting Flange4 Bolt Std: 44.4 [1.75] Dia. X 3.0 [.12] Pilot, .375-16 Mounting
- Actual Output Shaft25.4 [1.00] Dia. Straight With 7.9 [.31] Dia. Crosshole 11.2 [.44] From End, 5.6 [.22] Extra Length
- Actual Port TypeManifold (.3125-18 Unc Thd.)
- Case DrainNo Case Drain
- Continuous Flow Rate15 gpm
- Continuous Pressure1800 psi
- Displacement3.60 in³/r
- Intermittent Flow Rate17 gpm
- Intermittent Pressure2400 psi
- Manufacturer Catalog
- Manufacturer Product Page
- Max Continuous Oil Viscosity100 Saybold universal second
- Max Operating Temperature180 °F
- Max System Operating Temperature-34°C to 82 °C
- Maximum RPM-Continuous469 rpm
- Motor Port TypeManifold (5/16-18 UNC Bolt Threads)
- Mounting Type4-Bolt Flange - 1.75 in Pilot
- Parts And Repair Manual
- Port ConfigurationManifold Ports (.3125-18 UNC-2B Mounting Holes)
- Product Brochure
- Recommended FiltrationPer Iso Cleanliness Code. Level 18/13
- Recommended FluidsPremium Quality, Anti-Wear Type Hydraulic Oil with A Viscosity Of Not Less Than 701 Sus or 13Cst with Best Range Of 100 - 200 Sus or 20 - 43 Cst At Operating Temperature,
- Repair Manual#7-117
- Repair Parts Drawing#6-121
- Replacement Bearing Race007, 008 & 009 Design - 7462-000
- Replacement Buna Seal Kit007 Design - 60023-000, 008 & 009 Design - 60540-000
- Replacement Drive - Sold Separately009 Design - 22250-000
- Replacement Gerotor Sold Seprately009 Design - 21850-023
- Replacement Long Cap Screw Cap End009 Design - 16294-162 - 7 Required
- Replacement Mounting Flange009 & 008 Design 22000-002, 007 Design 7464-000
- Replacement Needle Thrust Bearing007, 008 & 009 Design - 7537-000
- Replacement Output Shaft007, 008 & 009 Design - 7360-007
- Replacement Rear Housing009 Design - 22230-003, 008 & 007 Design - 7359-003
- Replacement Short Cap Screw Mnt End007, 008 & 009 Design - 16292-088 - 4 Required
- Replacement Viton Seal Kit007 Design - 60032-000, 008 & 009 Design - 60544-000
- Seal TypeStandard
- SeriesH-Series
- Shaft TypeStraight
Overview
Mfr description
101-1849 MOTOR
- Time-tested Char-Lynn drive set
- Three moving components (gerotor-star, drive, and shaft)
- Optimized drive running angle
- Three-zone pressure design (inlet, return and case)
- Variety of displacements, shafts and mounts
- Special options to meet customer needs