Motion
VB942
Mi Item #00770475
MFR #VB942
Price$94.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00770475
MFR #VB942

Mfr description
VB-942 COUPLER (23608)
  • Hydraulic couplers provide quick, positive and leakproof connection with hydraulic fittings
  • Hydraulic couplers are used with 1/4"-28 taper thread, 1/4"-28 straight, 1/8" PTF, 1/4" PTF, thread-forming, drive, metric, rivet, leakproof, special thread, Monel and stainless steel fittings
  • Pin type couplers provide quick, positive and leakproof connection with pin type fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.82/each

Specifications

Dimensions

  • Female Thread Size
    1/8 in
  • Fitting Thread Size
    1/8 in
  • Operating Pressure
    10000 psi
  • Thread Size
    1/8 in
  • Weight
    0.20 lbs

Details

  • Ball Check
    With Ball Check
  • Coupler Style
    Without Wing
  • Features & Benefits
    • Hydraulic couplers provide quick, positive and leakproof connection with hydraulic fittings • Hydraulic couplers are used with 1/4"-28 taper thread, 1/4"-28 straight, 1/8" PTF, 1/4" PTF, thread-forming, drive, metric, rivet, leakproof, special thread, Monel and stainless steel fittings • Pin type couplers provide quick, positive and leakproof connection with pin type fittings
  • Female Thread Type
    NPTF
  • Finish
    Zinc Plated
  • Fitting Thread Type
    NPTF
  • Manufacturer Upc Number
    098468108840
  • Thread Type
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)