Motion
F247D-20-B9

BOSTON GEAR
F247D-20-B9

Optimount Helical Gear Reducer - Double Reduction, 20:1 Ratio, C-Face Quill Input, 1.1250 in Input Size, Hollow Shaft Output, 2.1875 in Output Size, Basic Mount, 247 Reducer Size
MI ITEM #00770489
MFR #F247D-20-B9
Price$10,735.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F247D-20-B9

Optimount Helical Gear Reducer - Double Reduction, 20:1 Ratio, C-Face Quill Input, 1.1250 in Input Size, Hollow Shaft Output, 2.1875 in Output Size, Basic Mount, 247 Reducer Size
MI ITEM #00770489
MFR #F247D-20-B9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,735.73/each

Specifications

Dimensions

  • Center Distance
    4.67 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    247
  • Output Size
    2.1875 in
  • Ratio
    20:1
  • Weight
    140 lbs

Details

  • Assembly Type
    No Base
  • Housing Material
    Cast Iron with Standard Paint
  • Input Type
    C-Face Quill
  • Lubrication
    No Lubrication
  • Lubrication Hole Location
    No Lubrication Supplied
  • Manufacturer Catalog
  • Mounting
    Basic
  • Output Shaft Material
    Carbon Alloy Steel
  • Output Type
    Hollow Shaft
  • Reduction
    Double
  • Series
    F200

Overview

Mfr description
F247D-20-B9 SPEED REDUCERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought