Motion
314150
MI ITEM #00770620
MFR #314150
Your Price$76.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00770620
MFR #314150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.55/each(List $80.84)

Overview

Mfr description
314150 FLUSH COUPLER
  • Hydraulic couplers provide quick, positive and leakproof connection with hydraulic fittings
  • Hydraulic couplers are used with 1/4"-28 taper thread, 1/4"-28 straight, 1/8" PTF, 1/4" PTF, thread-forming, drive, metric, rivet, leakproof, special thread, Monel and stainless steel fittings
  • Flush type couplers are used with flush type fittings only

Specifications

  • Coupler Style
    Midget Nozzle
  • Thread Size
    1/8 in
  • Thread Type
    NPTF
  • Operating Pressure
    10000 psi
  • Features & Benefits
    • Hydraulic couplers provide quick, positive and leakproof connection with hydraulic fittings • Hydraulic couplers are used with 1/4"-28 taper thread, 1/4"-28 straight, 1/8" PTF, 1/4" PTF, thread-forming, drive, metric, rivet, leakproof, special thread, Monel and stainless steel fittings • Flush type couplers are used with flush type fittings only
  • Weight
    0.03 lbs
  • Female Thread Size
    1/8 in
  • Female Thread Type
    NPTF
  • Fitting Thread Size
    1/8 in
  • Fitting Thread Type
    NPTF
  • Manufacturer Upc Number
    098468121191

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text