Motion
00255
Lubricant - No, 55 gal, Drum, Brown Color
MI ITEM #00770657
MFR #00255
Price$5,084.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - No, 55 gal, Drum, Brown Color
MI ITEM #00770657
MFR #00255

Mfr description
00255 (C00255) LPS2 IND. STRENGTH LUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,084.87/each

Specifications

Dimensions

  • Boiling Point
    383 °F
  • Container Size
    55 gal (US)
  • Freezing Point
    -58 °F
  • Net Weight
    380.7 lbs.
  • Shelf Life
    10 yr
  • Specific Gravity
    0.82 to 0.86
  • VOC Content
    0 %
  • Weight
    400.00 lbs

Details

  • Additives Included
    No Additives
  • Appearance
    Liquid
  • Application
    General Purpose
  • Certification
    NSF H2
  • Color
    Brown
  • Composition
    Hydrotreated Light Distillates, Petroleum Mineral Oil, Carbon Dioxide
  • Container Type
    Drum
  • Dielectric Strength
    33 kV
  • Environmental Protection Standard
    Does Not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
  • Film Type
    Non-Drying;Light;Oily
  • Flammability
    Flammable
  • Flash Point
    174.2 °F
  • Food Grade
    No
  • GHS Flammability Rating
    Combustible Liquid (Category 4)
  • Lubricant Base
    Mineral Oil
  • Lubricant Film
    Wet
  • Lubrication Type
    Multipurpose Lubricant
  • Manufacturer Upc Number
    078827002552
  • Max Operating Temperature
    350 °F
  • Military Standard
    MIL-C-23411A, MIL-C-81309D Type III, MIL-PRF-16173E Grade 3 Class
  • Min Operating Temperature
    -50 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -50 °F to 350 °F
  • Package Quantity
    1 Per Case
  • Product Types
    Heavy Duty Lubricant
  • Propellant
    CO2
  • Regulations
    FDA Regulation 40 C.F.R. 372
  • Series
    LPS 2
  • Standards Met
    NSF Registration #059848
  • Temperature Range
    -58 to 350 °F
  • Type
    Lubricant
  • UPC_NO
    078827002552
  • Viscosity
    Less than 7 cSt at 25 °C
  • Working Temperature
    -58 to 350 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)