Motion
832
2468514 Multi-Surface Adhesive Sealant - Gray, Elastomer Base, Cartridge, 300 ml, 7 days Cure Time, Form: Non-slump Paste
MI ITEM #00770697
MFR #832
Price$50.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2468514 Multi-Surface Adhesive Sealant - Gray, Elastomer Base, Cartridge, 300 ml, 7 days Cure Time, Form: Non-slump Paste
MI ITEM #00770697
MFR #832

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.88/each

Specifications

Dimensions

  • Package Size
    300 ml
  • Weight
    0.63 lbs, 12.600

Details

  • Application
    Bonding, Sealing
  • Color
    Gray
  • Cure Time
    7 days
  • Manufacturer Catalog Number
    2468514
  • Operating Temperature Range
    -67 to +300 °F
  • Package Type
    Cartridge
  • Product Line
    Dow Corning

Overview

Mfr description
832 MS SLNT GREY,CRT,300ML
  • Neutral cure RTV sealant with very good adhesion to many substrates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought